missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Liq-Glass™ 300 pH Electrode

Product Code. 11500272
Change view
Click to view available options
Length (Metric):
300 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
11500272 300 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11500272 Supplier Hamilton™ Supplier No. 238182
  • ONLINE EXCLUSIVE PRICE
    331.34 €
    305.86 € / Pack of 1
    Save 25.48 €
    7% Off
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

General use pH sensor. A robust electrode for daily laboratory use, ideally suited for titrations with strong acids as well as in strong bases.

Specifications

pH Range 0 to 14
Type pH Electrode, Combination
Model 300
Temperature (Metric) Range -10 to 100°C 
Length (Metric) 300 mm
Diameter (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.