missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Syringes with Valves

Prefitted with removable needle and valve or Luer Lock valve

Brand:  SGE™ 008560

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12737007

  • 195.00 € / Each
Estimated Shipment: 13-06-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

 

  • Low syringe carryover
  • Reduced nonspecific sample interaction
  • Increased analyte recovery
  • Ideal for sample storage and transportation or to pressurize sample prior to injection
  • Material: Borosilicate glass, PTFE plunger (Gas tight)

 

With Removable Needle

  • Needle Length: 50mm (2 in.)
  • Gauge: 23
  • Outside Diameter: 0.63mm
  • Inside Diameter: 0.2mm
  • Cone Tip

 

Specifications

Specifications

Autoclavable
For sample storage and transportation or to pressurize sample prior to injection
2.5 mL
Borosilicate Glass
Syringe
Luer Lock, Abnehmbar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers