missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 10 Basic Dispersing Element

Product Code. 15283456 Shop All IKA Products
Change view
Click to view available options
For Use With (Equipment):
S10D-7G-KS-110
Unit Size:
Pack of 24
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
15283456 S10D-7G-KS-110 Pack of 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15283456 Supplier IKA™ Supplier No. 0020002075
Estimated Shipment: 18-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Dispersing Element
Volume Range (Metric) 1 to 40 mL
Diameter (Metric) 7 mm
Length (Metric) Shaft 110 mm
Material Polycarbonate, Polysulfon
For Use With (Equipment) S10D-7G-KS-110
Model S 10D-7G-KS-110
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.