missing translation for 'onlineSavingsMsg'
Learn More

IKA T 10 battery ULTRA-TURRAX™

Product Code. 31741180 Shop All IKA Products
Change view
Click to view available options
Speed:
8000 to 30,000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Unit Size
31741180 8000 to 30,000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31741180 Supplier IKA Supplier No. 0020103418
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

IKA first battery-operated, cordless homogeniser. Designed for small volumes up to 100 ml (H2O), this homogeniser can even be operated inside of a microcentrifuge tube

  • T 10 battery ULTRA-TURRAX™ is ideal for on-site sampling operations or use in a biosafety cabinet or laminar flow cabinet due to its compact and portable design and the fact that it does not require an electricity supply in order to operate.
  • It is also ideal as a tissue homogeniser to break down complex tissues.
  • A wide range of dispersing tools are available to suit a variety of application needs such as blunt-edged, sawtooth, stainless steel and plastic types.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Digital Disperser
Speed 8000 to 30,000 rpm
Voltage 15 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.