missing translation for 'onlineSavingsMsg'
Learn More

IKA™ Digital Dispersing Element

Product Code. 10731224 Shop All IKA Products
Click to view available options
Length (Metric):
150 mm
270 mm
Volume Range (Metric):
10 to 100 mL
10 to 500 mL
Unit Size:
Pack of 10
Pack of 12
This item is not returnable. View return policy

Product Code. 10731224

Brand: IKA™ 0003452300

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for dispersing instrument T 18 or T 25.

  • Accessory
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispersing Element
Volume Range (Metric) 10 to 500 mL
Diameter (Metric) 14 mm
Length (Metric) 150 mm
Length (Metric) Shaft 150 mm
Material Polycarbonate, PEEK
For Use With (Equipment) S18D – 14G – KS
Model S 18D–14G–KS
Packaging Quantity 10/Pk.
Sterilization Method Autoclave
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.