missing translation for 'onlineSavingsMsg'
Learn More

IKA™ S 25 N Dispersing Tool - ST

Product Code. 13410607 Shop All IKA Products
Click to view available options
Volume Range (Metric):
1 to 100 mL
1 to 50 mL
10 mL to 1.5 L
50 mL to 2 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 13410607

Brand: IKA™ 0004447300

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Suitable for dispersing instrument T 25 digital

ST tools are recommended for use with tissue and other fibrous materials
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispersing Element
Volume Range (Metric) 10 mL to 1.5 L
Diameter (English) 0.7 in.
Diameter (Metric) 18 mm
Length (Metric) Shaft 194 mm
Material PTFE, 316L Stainless Steel PT
For Use With (Equipment) S 25 N 18 G ST
Model S 25N-18G-ST
Packaging Quantity 1 Ea.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.