missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 25 Digital Dispersing Element

Product Code. 10059340 Shop All IKA Products
Change view
Click to view available options
Volume Range (Metric):
10 mL to 1.5 L
100 mL to 2 L
50 mL to 2 L
Diameter (Metric):
18 mm
25 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume Range (Metric) Diameter (Metric) Unit Size
10059340 100 mL to 2 L 25 mm Each
10282481 50 mL to 2 L 25 mm Each
10009160 10 mL to 1.5 L 18 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 10059340 Supplier IKA™ Supplier No. 0002404000
Estimated Shipment: 07-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this dispersing element with the IKA™ T 25 digital homogenizer. IKA T 25 Digital Dispersing Elements are suitable for applications such as wet crushing, suspension and emulsifying (batch-operation).

  • For use with T 25 digital dispersing instrument
  • The shaft bearing of the dispersion tool consists of a two ball bearings and a single-thrust slide ring seal (SiC)
  • Content of package: shaft and dispersion head
  • Plastic materials used are approved by FDA (Food and Drug Administration Approval)
  • Suitable for solvents
  • Materials in contact with medium: FFPM / SIC, AISI 316L
  • Max. temperature: 220°C
  • Sterilization methods: wet chemical
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispersing Element
Volume Range (Metric) 100 mL to 2 L
Diameter (Metric) 25 mm
Length (Metric) Shaft 270 mm
Material FFPM, SIC, 316L Stainless Steel
For Use With (Equipment) S25KV– 25F
Model S 25KV– 25F
Packaging Quantity 1 Ea.
Sterilization Method Wet chemical
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.