missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 25 Digital LR Dispenser

Product Code. 15869871 Shop All IKA Products
Change view
Click to view available options
Speed:
600 to 25,000 rpm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed unitSize
15869871 600 to 25,000 rpm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15869871 Supplier IKA™ Supplier No. 0020008820
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Powerful disperser with a wide speed range and a digital speed display.

  • Extensive selection of dispersing shafts
  • Wide speed range
  • For homogenization and dispersion tasks
  • Can be used under vacuum in reactors
  • Digital speed display
  • Electronic speed control
  • Electronic overload protection
  • Fast and simple cleaning of stainless steel dispersing shafts
  • Error code display
  • Quiet operation
TRUSTED_SUSTAINABILITY

Specifications

Speed 600 to 25,000 rpm
Capacity 2 L
Display LED
Voltage 220/240 V
Wattage 800 w
Diameter (Metric) 13 mm Extension Arm
Dimensions (L x W x H) 87 x 271 x 106 mm
Length (Metric) 160 mm Extension Arm
Electrical Requirements 220-240 V, 50/60 Hz, 800 W
Frequency 50/60 Hz
Viscosity 5000 mPas
Weight (Metric) 2.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.