missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 25 mini control Solution

Product Code. 31454099 Shop All IKA Products
Change view
Click to view available options
Plug Type:
CH
EU
UK
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type
31454099 CH
31454104 EU
31454097 UK
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 31454099 Supplier IKA™ Supplier No. 0010015128
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 02-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The T 25 mini control Solution offers a complete, compact setup for efficient homogenization. With smart automation, a dispersing tool, shaft, and stand, it ensures precise control, hygiene, and protection for heat-sensitive samples in demanding applications.

The T 25 mini control is a high-performance dispersing instrument with a wide speed range of 600 - 25,000 rpm for working volumes of up to 1.5 L (H2O). It enables the user to work at high circumferential speeds even with small rotor diameters. The compact design of this disperser allows for operation in the tightest of spaces. A large TFT display ensures easy readability from a greater distance, even from outside a fume hood. This setup is best suited for simple applications homogenizing samples with low viscosity. A broad choice of dispersing elements guarantee a wide range of applications for efficient emulsification, homogenization, dispersing and suspending as well as reduction of particle sizes to the micrometer range.

  • Digital speed display and adjustment
  • Brushless motor for improved motor lifetime, quieter operation and more hygienic applications
  • Timer function for unattended operation
  • Dispersing elements: stainless steel option with a high chemical resistance or plastic options that come in two sizes
  • Quick insert for easy change of dispersing elements for convenient cleaning and maintenance
  • USB interface for remote control and parameter documentation with the IKA labworldsoft™ software

Unique from IKA: A patented temperature sensing function on specialized dispersing tools allows for real-time sample temperature measurement and safety temperature setting to protect heat-sensitive samples from degradation. All S 25 dispersing tools (max size: 18 mm) and accessories are compatible with the T 25 mini control. The T 25 mini control Solution provides a complete starter solution to start your homogenisation journey, complete with a dispersing tool, shaft and stand for homogenisation requirements with a compact size and smart, high end features for automation and protection of heat sensitive samples. The T 25 mini control's construction make them ideal for applications which require operation in conditions that require high hygiene.

Scope of delivery

  • T 25 mini control ULTRA-TURRAX™
  • S 25 EC - T - C - 18 G Dispersing tool
  • R 1826 Plate stand
  • R 182 Boss head clamp
TRUSTED_SUSTAINABILITY

Specifications

Product Type Homogenizer Package
Speed ≤460 rpm
Voltage 220/240 V
Packaging Type Individual Pack
Plug Type CH
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.