missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 50 Digital Dispersing Element

Product Code. 15261126 Shop All IKA Products
Change view
Click to view available options
Model:
S 50-KR-G-45-F
S 50-KR-G45-G
S 50-KR-G45-M
S 50N–G45-F
S 50N–G45-M
Length (Metric) Shaft:
290 mm
300 mm
Volume Range (Metric):
0.25 to 10 L
500 mL to 15 L
500 mL to 20 L
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Length (Metric) Shaft Volume Range (Metric) unitSize
15261126 S 50-KR-G-45-F 300 mm 0.25 to 10 L Each
15251126 S 50-KR-G45-M 300 mm 500 mL to 15 L Each
15241126 S 50-KR-G45-G 300 mm 500 mL to 20 L Each
10384851 S 50N–G45-M 290 mm 500 mL to 15 L Each
10049110 S 50N–G45-F 290 mm 0.25 to 10 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15261126 Supplier IKA™ Supplier No. 0010000631
Only null left
Add to basket
Add to basket
Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Use this dispersing element with the IKA™ T 50 Dispersers. T 50 Digital Dispersing Elements feature a quick-connect coupling that facilitates easy exchange of dispersing tool.

  • Dispersing technology works by using the rotor-stator principle
  • System consists of a rotor within a stationary stator
  • Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
  • High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
  • The plastic materials used are approved by FDA (Food and Drug Administration Approval)
  • Suitable for T 50 digital dispersing instrument
  • Materials in contact with medium: PTFE, AISI 316L
  • Suitable for solvents
  • Max. temperature: 180°C
  • Sterilization methods: all methods
TRUSTED_SUSTAINABILITY

Spezifikation

Product Type Dispersing Element
Volume Range (Metric) 0.25 to 10 L
Diameter (Metric) 45 mm
Length (Metric) 300 mm
Length (Metric) Shaft 300 mm
Material PTFE, 316L Stainless Steel
For Use With (Equipment) S 50 KR G 45 F
Model S 50-KR-G-45-F
Packaging Quantity 1 Ea.
Sterilization Method Wet chemical
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.