missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 50 Digital Dispersing Element with Cutting Head

Product Code. 10262631 Shop All IKA Products
Change view
Click to view available options
For Use With (Equipment):
S50 N – W 65SK
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Unit Size
10262631 S50 N – W 65SK Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10262631 Supplier IKA™ Supplier No. 0008005100
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Dispersing Element
Volume Range (Metric) 1 to 10 L
Diameter (Metric) 65 mm
Length (Metric) Shaft 350 mm
For Use With (Equipment) S50 N – W 65SK
Model S 50N–W65-SK
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.