missing translation for 'onlineSavingsMsg'
Learn More

IKA™ T 50 Digital Dispersing Element - ST

Product Code. 15271126 Shop All IKA Products
Change view
Click to view available options
Material:
FFPM, SIC, 316L Stainless Steel
PTFE, 316L Stainless Steel
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
15271126 FFPM, SIC, 316L Stainless Steel Each
13430607 PTFE, 316L Stainless Steel Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15271126 Supplier IKA™ Supplier No. 0010000648
Estimated Shipment: 19-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this dispersing element with the IKA™ T 50 Dispersers. IKA™ T 50 Digital Dispersing Element - ST tools are recommended for use with tissue and other fibrous materials.

  • Dispersing technology works by using the rotor-stator principle
  • System consists of a rotor within a stationary stator
  • Due to the high circumferential speed, the medium to be processed is drawn axially into the dispersion head and then forced radially through the slots in the rotor-stator arrangement
  • High speed and minimal gap between the rotor and stator produces extremely strong shear forces which results in better dispersion
  • The plastic materials used are approved by FDA (Food and Drug Administration Approval)
  • Suitable for T 65 digital dispersing instrument
  • Materials in contact with medium: PTFE, AISI 316L
  • Suitable for solvents
  • Max. temperature: 180°C
  • Sterilization methods: all methods
TRUSTED_SUSTAINABILITY

Specifications

Product Type Dispersing Element
Volume Range (Metric) 500 mL to 20 L
Diameter (Metric) 45 mm
Length (Metric) Shaft 300 mm
Material FFPM, SIC, 316L Stainless Steel
For Use With (Equipment) S50KG – HH – G 45G – ST
Model S 50KG–HH–G45-G–ST
Packaging Quantity 1 Ea.
Sterilization Method All methods
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.