missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ T-647.5 Fixed Angle Rotor

Product Code. 12191580 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
6 x 100 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
12191580 6 x 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12191580 Supplier Thermo Scientific™ Supplier No. 08322
  • ONLINE EXCLUSIVE PRICE
    25700.00 €
    21361.84 € / Pack of 1
    Save 4338.16 €
    16% Off
 Restricted Item
Estimated Shipment: 10-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Enable large-volume pelleting with the T-647.5 Fixed Angle Rotor

Enable large-volume pelleting with the Thermo Scientific™ T-647.5 Fixed Angle Rotor

TRUSTED_SUSTAINABILITY

Specifications

Description T-647.5 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 6 x 100 mL
Max. RCF 250,259 x g
Max. Speed 47,500 rpm
Radius (Metric) 99.3 mm
Radius (Metric) Min. 33.9 mm
K Factor 36.3
Max. Tube Length 107 mm
Max. Tube Diameter 39 mm
Net Weight 24.3 lb. (11 kg)
For Use With (Equipment) Thermo Scientific™ Sorvall™ WX ultraCentrifuges
Angle 22.5°
Avg. RCF 167,847 x g
Min. RCF 85,436 x g
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.