missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ T-Bore Stopcock

Product Code. 10691372 Shop All Brand Products
Change view
Click to view available options
Diameter (Metric):
3 mm
4 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Unit Size
10691372 4 mm Each
10203781 3 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10691372 Supplier BRAND™ Supplier No. 88675
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

T-Bore Stopcock is constructed of PTFE and includes a nozzle.

  • Polypropylene valve lever
  • Outstanding chemical resistance
  • With integrated hose nozzles
TRUSTED_SUSTAINABILITY

Specifications

Type T-Bore Stopcock
Diameter (Metric) 4 mm
Material PTFE
For Use With (Equipment) 8 mm inner diameter tubes
Includes Nozzle
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.