missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ T-Mop™ Covers
BIOPHARMA

Product Code. 31008261 Shop All Micronova Products
Change view
Click to view available options
Material:
Microfiber Polyester, Nylon, Nylon
Non-woven Polyamide
Smooth Polyester
Dimensions:
14.5 x 2.5 in.
25.4 x 6.4 cm (10 x 2.5 in.)
35.6 x 5.1 cm (14 x 2 in.)
35.6 x 6.4 cm (14 x 2.5 in.)
45.7 x 6.4 cm (18 x 2.5 in.)
Color:
Blue
White
Quantity:
1 Ea.
12/Cs.
50/Cs.
Unit Size:
Each
Pack of 12
Pack of 50
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Dimensions Color Quantity Unit Size
31008261 Smooth Polyester 25.4 x 6.4 cm (10 x 2.5 in.) White 1 Ea. Pack of 12
13167706 Microfiber Polyester, Nylon, Nylon 45.7 x 6.4 cm (18 x 2.5 in.) Blue 12/Cs. Each
13157686 Non-woven Polyamide 14.5 x 2.5 in. White 12/Cs. Each
13127696 Smooth Polyester 25.4 x 6.4 cm (10 x 2.5 in.) White 1 Ea. Each
11926855 Smooth Polyester 35.6 x 6.4 cm (14 x 2.5 in.) White 1 Ea. Each
13127716 Smooth Polyester 35.6 x 5.1 cm (14 x 2 in.) White 50/Cs. Pack of 50
11936855 Smooth Polyester 45.7 x 6.4 cm (18 x 2.5 in.) White 1 Ea. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
This item is not returnable. View return policy
Product Code. 31008261 Supplier Micronova™ Supplier No. T610
  • ONLINE EXCLUSIVE PRICE
    181.00 €
    176.06 € / Pack of 12
    Save 4.94 €
    2% Off
 Restricted Item
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Requires

QPT frame with STA series handle or QDT with SSU series handle

A range of T-mop covers with snaps that fit onto the 180° swivel TMop™ Adapter to effortlessly clean and sanitize cleanroom surfaces, including soft walls, awkward corners, tight spaces and under equipment.​ Available in a variety of fabrics to meet specific cleaning needs.

The Micronova TMop™ Cleanroom Mop Covers are rounded, covered sponges with snaps that fit over the 180° swivel TMop™ Adapter to easily roll down walls and soft walls as well as clean awkward corners, tight spaces and under equipment. The mops are available in a range of fabric options with an optional thicker foam layer to hold more disinfectant and facilitate wringing.

  • T-Mop covers with snap fasteners in a range of fabrics
  • Rounded covered sponges easily roll down walls and soft walls
  • Excellent on all room surfaces and equipment exteriors
  • Easily fits in awkward corners, tight spaces and under equipment
  • Fabric options include:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • Microfiber — 80% polyester, 20% polyamide is highly absorbent and effective wet or dry
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
  • For use with the 180° swivel TMop™ Adapter
  • Available in 10, 14 and 18-inch lengths
  • TMC6-14 - elastic single-ply slipcover, low cost option for smaller areas
  • Holds up to strong disinfectants
  • Autoclavable

Specifications

Dimensions 25.4 x 6.4 cm (10 x 2.5 in.)
Product Type Mop Cover
Color White
Length (English) 10 in.
Sterility Non-sterile
Length (Metric) 25.4 cm
Autoclavable Autoclavable
Width (Metric) 6.4 cm
Width (English) 2.5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 1 Ea.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Includes NovaPoly Slipcover
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material Smooth Polyester
Show More Show Less

Does not include adaptor and handle

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.