missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ T-Mop™ Irradiated Covers

Product Code. 13177706 Shop All Micronova Products
Change view
Click to view available options
Material:
Microfiber Polyester, Nylon, Nylon
Smooth Polyester, Urethane Foam
Dimensions:
35.6 x 6.4 cm (14 x 2.5 in.)
45.7 x 6.4 cm (18 x 2.5 in.)
Includes:
Microfiber Slipcover, Irradiated
NovaPoly Cover, Irradiated
NovaPoly Slipcover, Irradiated
Unit Size:
Pack of 12
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Dimensions Includes Unit Size
13177706 Microfiber Polyester, Nylon, Nylon 45.7 x 6.4 cm (18 x 2.5 in.) Microfiber Slipcover, Irradiated Pack of 12
11946865 Smooth Polyester, Urethane Foam 35.6 x 6.4 cm (14 x 2.5 in.) NovaPoly Slipcover, Irradiated Pack of 12
11956865 Smooth Polyester, Urethane Foam 45.7 x 6.4 cm (18 x 2.5 in.) NovaPoly Cover, Irradiated Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13177706 Supplier Micronova™ Supplier No. TAA18IR
  • ONLINE EXCLUSIVE PRICE
    319.00 €
    301.40 € / Pack of 12
    Save 17.60 €
    5% Off
 Restricted Item
Estimated Shipment: 01-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A range of irradiated T-mop covers with snaps that fit onto the 180° swivel TMop™ Adapter to effortlessly clean and sanitize cleanroom surfaces, including soft walls, awkward corners, tight spaces and under equipment.​

  • Wide surface area for cleaning walls and ceilings
  • Flat head mop
  • Rotates 180°
  • Cleans under equipment and reaches awkward angles on shelving and narrow chambers
  • Polyester
  • Irradiated
  • White
  • Width 254mm

The Micronova Irradiated TMop™ Cleanroom Mop Covers are rounded, covered sponges with snaps that fit over the 180° swivel TMop™ Adapter to easily roll down walls and soft walls, as well as, clean awkward corners, tight spaces and under equipment. The mops are available in either textured, or smooth knit polyester fabric with option for a thicker foam layer to hold more disinfectant and facilitate wringing.

  • Irradiated T-Mop Covers with snap fasteners
  • Rounded covered sponges easily roll down walls and soft walls
  • Excellent on all room surfaces and equipment exteriors
  • Easily fits in awkward corners, tight spaces and under equipment
  • Fabric options include:
    • NovaPoly, 100% Smooth Knit Polyester, provides excellent disinfectant dispersal
    • PolySorb, 100% Textured Polyester, assists in removing residues
  • Available with extra thick foam
  • For use with the 180° swivel TMop™ Adapter
  • Available in 10, 14 and 18-inch lengths
  • Gamma irradiated for aseptic areas and equipment
  • Holds up to strong disinfectants
  • Autoclavable

Specifications

Dimensions 45.7 x 6.4 cm (18 x 2.5 in.)
Product Type Mop Cover
Color Blue
Length (English) 18 in.
Sterility Sterile
Length (Metric) 45.7 cm
Autoclavable Autoclavable
Width (Metric) 6.4 cm
Width (English) 2.5 in.
Resistant To Chemicals
Disposable Reusable
Quantity 12/Cs.
Care Instructions Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
Includes Microfiber Slipcover, Irradiated
For Use With (Equipment) T-Mop™ Mop
For Use With (Application) Cleaning and Sanitization of Cleanroom Surfaces
Color-coded No
Material Microfiber Polyester, Nylon, Nylon
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.