missing translation for 'onlineSavingsMsg'
Learn More

Hanna Instruments™ T-Shaped Thermometer

Product Code. 10654232
Change view
Click to view available options
Temperature Range (Metric):
-50°C to +220°C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) Unit Size
10654232 -50°C to +220°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10654232 Supplier Hanna Instruments™ Supplier No. HI14500
  • ONLINE EXCLUSIVE PRICE
    128.10 €
    77.46 € / Pack of 1
    Save 50.64 €
    39% Off
Estimated Shipment: 10-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Calibration check device ensures accuracy

  • Pocket thermometer with range -50°C to 220°C and 125mm long probe
  • Stainless steel, pointed tip probe
  • Calibration check device ensures accuracy
  • Auto off feature uses AAA battery (included)

Specifications

Product Type T-shaped Thermometer
Max. Temperature (Metric) 220°C
Min. Temperature (Metric) -50°C
Temperature Range (Metric) -50°C to +220°C
Accuracy ±0.3°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.