missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- The spindle can only be used in combination with the motorized stand HELISTAND as well as the respective nut and coupling.
- The complete T-SP-SET with nut and coupling is included with the HELISTAND Set and all ROTAVISC HELI Packages.
- T-spindles used in combination with the motorized stand HELISTAND are particularly suitable for the measurement of non-flowing samples, such as creams, pastes or gelatin.
Specifications
Specifications
| Product Type | Spindle |
| For Use With (Equipment) | Viscometer |
| Material | Stainless Steel (316L) |
| Diameter (Metric) Inner | 36.4 mm |
| Length (Metric) | 114.3 mm |
| For Use With (Application) | Measurement of Non-Flowing Samples, Such as Creams, Pastes or Gelatin |
| Size | 38 x 116 x 38 mm (W x H x D) |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?