missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ T29-8 x 50 Fixed Angle Rotor for LYNX 4000 and 6000 Superspeed Centrifuges

Product Code. 13486998 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
8 x 50 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
13486998 8 x 50 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13486998 Supplier Thermo Scientific™ Supplier No. 75003009
  • ONLINE EXCLUSIVE PRICE
    21125.00 €
    20400.00 € / Pack of 1
    Save 725.00 €
    3% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Perform applications with a new level of high g-force (up to 100,605 x g) using this superspeed, fixed-angle rotor.

Carry out applications with a new level of high g-force (up to 100,605 x g) in superspeed using the Thermo Scientific™ T29-8 x 50mL Fixed-Angle Rotor. Rotor innovations—from Thermo Scientific™ Auto-Lock™ rotor exchange, to Thermo Scientific™ Auto-ID™ instant rotor identification, to speed handles on each rotor lid—shorten run set-up time while providing peace-of-mind that the rotor is secure.

Auto-Lock Rotor Exchange

  • Secure, push-button rotor exchange in less than 3 seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Auto-ID Instant Rotor Identification

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
TRUSTED_SUSTAINABILITY

Specifications

Description T29-8x50 Fixed Angle Rotor
Material Titanium
Type Fixed Angle Rotor
Capacity 8 x 50 mL
Max. RCF 100,605 x g
Max. Speed 29,000 rpm
Radius (Metric) 107 mm
Radius (Metric) Min. 33 mm
K Factor 354
Max. Tube Length 108 mm
Max. Tube Diameter 29 mm
Net Weight 18.5 lb. (8.4 kg)
For Use With (Equipment) Sorvall LYNX 6000 and 4000 Superspeed Centrifuges
Angle 34°
Biocontainment Yes
Show More Show Less
How long will the delivery take?

It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.

What is the warranty on Fiberlite rotors and metal rotors used with LYNX centrifuges?

Metal rotors 10 years, Fiberlite carbon fiber rotors 15 years

Where can I find chemical resistance information for the rotors and accessories?

Chemical resistance charts are included in the user manual and additional information is available through technical support.

How can I know what tubes can be used in my LYNX rotors?

The rotor guide of LYNX centrifuges is available on the product page under #documents

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.