missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Tall Form Glass Beakers

Product Code. 10223491 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
3000 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
10223491 3000 mL Each
1 options
This item is not returnable. View return policy

Product Code. 10223491

Brand: Brand™ 90668

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provided with graduation and spout for ease of pouring.

  • Manufactured from Boro 3.3 glass
  • Acc. to DIN 12 331/ISO 3819
  • Pack of 2

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 135 mm
Capacity (Metric) 3000 mL
Material Borosilicate Glass
Height (Metric) Outer 280 mm
Quantity 2/Pk.
Type Glass Beaker
Graduated Yes
Certifications/Compliance ISO 3819, DIN 12331
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.