missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Tall Form Weighing Bottles

Product Code. p-7147879
Click to view available options
Capacity (Metric):
20 mL
45 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10504632

Brand: Karl Hecht™ 44250002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provided with interchangeable ground joint covers for secure closure.

  • Manufactured from borosilicate glass 3.3
  • White frosted label area provided
  • Clear glass for excellent visibility of contents
  • Available in different capacities

Specifications

Capacity (Metric) 20 mL
Color Clear
Description Tall form
Material Borosilicate Glass (3.3)
Closure Included Yes
Height (Metric) 50 mm
Product Type Weighing Bottle
Diameter (Metric) 30 mm
Closure Type Interchangeable Ground Joint Cover
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.