missing translation for 'onlineSavingsMsg'
Learn More

BICASA Tall Laboratory Cabinet with Double Doors

Product Code. 30057612 Shop All BICASA Products
Change view
Click to view available options
Dimensions (L x W x H):
1200 x (480 + 20) x 2030 mm
900 x (480 + 20) x 2030 mm
Color:
Anthracite
Blue
Red
Unit Size:
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Color Unit Size
30057612 1200 x (480 + 20) x 2030 mm Red Each
30057569 900 x (480 + 20) x 2030 mm Anthracite Each
30057585 900 x (480 + 20) x 2030 mm Blue Each
30057588 900 x (480 + 20) x 2030 mm Red Each
30057595 1200 x (480 + 20) x 2030 mm Anthracite Each
30057568 1200 x (480 + 20) x 2030 mm Blue Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 30057612 Supplier BICASA Supplier No. TCD.1200.2003R
Equipment and Instrument End of Year Sale
Use promo code 28000
View all promotions
 Restricted Item
Estimated Shipment: 21-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

TALL storage cabinet is made from fire-retardant particleboard and has 4 shelves.

  • Tall Storage Cabinet
  • EN 16121:2017 certified / complied
  • Metal frame levelling plinth
  • Light Grey matt bonderized Polyurethane powder coating
  • Fire-retardant particleboard BODY 19 mm thickness
  • Light Grey color (2 decorative)
  • Steel sheet shelves (height-adjustable)
  • Light Grey matt bonderized Polyurethane powder coating
  • Solid hinged door
  • 270° opening Automatic hold-closing
  • Ergonomic anodized and painted aluminum handle
  • Wardrobe lock with bar as standard

Specifications

Product Type Storage Unit
Color Red
Cabinet Type Storage Cabinet
Dimensions (L x W x H) 1200 x (480 + 20) x 2030 mm
Door Type Double
Frame Material Melamine
No. of Doors 2
No. of Drawers None
No. of Shelves 4
Plug Type None
Width (English) 47.2 in.
Width (Metric) 1200 mm
With Casters No
Material Melamine
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.