missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Al-23 Crucible, Tammann;Height x OD x ID (mm), 100 x 12 x 8;Volume (ml), 5;Tammann
Click to view available options
Capacity (Metric):
0.2 mL
1 mL
2.3 mL
5 mL
8 mL
17 mL
30 mL
90 mL
123 mL
180 mL
300 mL
490 mL
790 mL
1070 mL
Diameter (Metric) Outer:
3mm
5mm
6mm
8mm
10mm
15mm
20mm
28mm
38mm
47mm
58mm
Diameter (Metric) Inner:
30mm
50mm
80mm
100mm
190mm
280mm
390mm
Height (Metric):
6mm
8mm
10mm
12mm
15mm
20mm
24mm
25mm
34mm
44mm
55mm
68mm
Packungsgröße:
Each
Beschreibung
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spezifikation
Spezifikation
| Diameter (Metric) Inner | 30mm |
| Material | Al-23 |
| Quantity | 1 Piece |
| Capacity (Metric) | 0.2 mL |
| Diameter (Metric) Outer | 3mm |
| Height (Metric) | 6mm |
| Product Type | Tammann Al-23 Crucibles |
RUO – Research Use Only
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur