missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Tamper-evident Metallized Thermal Transfer Printable Label Tape

Product Code. 11533774 Shop All Brady Products
Change view
Click to view available options
Color:
Silver
Unit Size:
1 roll
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
11533774 Silver 1 roll
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11533774 Supplier Brady™ Supplier No. 030195
  • ONLINE EXCLUSIVE PRICE
    594.00 €
    568.29 € / 1 rolls
    Save 25.71 €
    4% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Printable, tamper-evident, metallized polyester labels for Thermal Transfer Printers.

  • Tamper-evident acrylic adhesive
  • For smooth surfaces

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized
Adhesive Type Acrylic
Coating None
Color Silver
Finish Matte
Format Continuous
Material Metallized Polyester (Tamper-evident)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Circuit Board Labeling, General Identification, Inventory Labeling, Security Identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model THT-21-438
No. per Pack 1 Label(s) / Roll
Quantity 1
Size 76.20 mm (W) x 91.44 m (L)
Temperature Range (English) -40°F to +104°F
Temperature Range (Metric) -40°C to +40°C
Thickness (English) 0.0033 in.
Thickness (Metric) 0.084 mm
Dimensions (L x W) 76.20 mm (W) x 91.44 m (L)
Length (English) 300 ft.
Length (Metric) 91.4 m
Width (English) 3 in.
Width (Metric) 76.2 mm
Width (English) Printable Area 76.20 mm
Alternate Part Number THT-21-438
Mehr anzeigen Weniger anzeigen
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.