missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Tamper-evident Metallized Thermal Transfer Printable Labels, 76 mm Core

Product Code. 11513764
Click to view available options
Height (Metric):
5.1 mm
6.4 mm
11.1 mm
25.4 mm
50.8 mm
Labels per Row:
1
4
5
Vertical Repeat (Metric):
7.6 mm
8.9 mm
13.6 mm
28.6 mm
54 mm
Width (Metric):
12.7 mm
16.5 mm
19.1 mm
50.8 mm
76.2 mm
Unit Size:
1 roll
This item is not returnable. View return policy

Product Code. 11513764

Brand: Brady™ 030180

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Printable, tamper-evident, metallized polyester labels for Thermal Transfer Printers.

  • Tamper-evident acrylic adhesive
  • For smooth surfaces

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance UL Recognized
Adhesive Type Acrylic
Coating None
Color Silver
Finish Matte
Format Die-cut
Material Metallized Polyester (Tamper-evident)
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Asset Tracking, Circuit Board Labeling, General Identificatio, Security Identification
For Use With (Equipment) BBP81, i5100, i7100, PR Plus, IP Series, THT 76 mm Core Printers, i7500
Horizontal Repeat (Metric) 16.8 mm
Labels per Row 5
Min. Operating Temperature (Metric) -40°C
Model THT-12-438-10
No. per Pack 10000 Label(s) / Roll
Quantity 10,000 Labels
Shape Rectangle
Size 12.70 mm (W) x 11.10 mm (H)
Temperature Range (English) -40°F to +104°F
Temperature Range (Metric) -40°C to +40°C
Thickness (English) 0.0033 in.
Thickness (Metric) 0.084 mm
Vertical Repeat (Metric) 13.6 mm
Dimensions (LxW) 12.70 mm (W) x 11.10 mm (H)
Length (English) 0.437 in.
Width (English) 0.5 in.
Width (Metric) 12.7 mm
Width (English) Printable Area 12.70 mm
Width (Metric) Printable Area 12.7 mm
Height (English) 0.437 in.
Height (Metric) 11.1 mm
Height (Metric) Printable Area 11.1 mm
Alternate Part Number THT-12-438-10
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.