missing translation for 'onlineSavingsMsg'
Learn More

Kautex™ Tamper-Evident Polypropylene Screw Closure

Product Code. 12604125
Click to view available options
Thread Size (Metric):
00 mm
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12604125

Brand: Kautex™ 2000073199

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

For use with Series 310 HDPE Wide Neck Bottles, capacities 500, 750 and 1000 mL.

  • Polypropylene construction
  • Blue in color
  • With tamper-evident ring and conical seal
TRUSTED_SUSTAINABILITY

Specifications

Color Blue
For Use With (Application) Providing Bottle Closure
Includes Tamper evident ring, conical seal
Material Polypropylene
Thread Size (Metric) 00 mm
Neck Finish 00 mm
For Use With (Equipment) Series 310 Wide Neck Bottles 500 to 1000 mL Capacity
Closure Size 54 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.