missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Tamper-indicating Thermal Transfer Printable Labels
Description
- Material is UL and CSA approved with its respective ribbon
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | UL Recognized, CSA Accepted, Compliant with Directive 2011/65/EU and 2015/863 |
| Adhesive Type | Acrylic |
| Coating | None |
| Color | White |
| Finish | Gloss |
| Format | Die-cut |
| Material | Polyester (Tamper-evident) |
| Printable Sides | Single-side Printable |
| Print Technology | Thermal Transfer |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?