missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Assistent™ Silicone Stopcock Grease

Product Code. 10671152
Change view
Click to view available options
Quantity:
35 g
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
10671152 35 g Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10671152 Supplier Karl Hecht™ Supplier No. 41480035
  • ONLINE EXCLUSIVE PRICE
    14.10 €
    8.24 € / Pack of 1
    Save 5.86 €
    41% Off
View all promotions
Estimated Shipment: 29-10-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides excellent heat and cold resistance without considerable change of consistency. Karl Hecht™ Assistent™ Silicone Stopcock Grease is a medium viscosity grease.

  • Tubes of 35g
  • Consistency between -50° to +150°C

Specifications

Product Type Tap Grease
Material Silicone
Quantity 35 g
Viscosity Medium
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.