missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Tapered Hose Coupling
Description
- Useful for joining hoses of glass, rubber or plastic
- Connector fits tightly together
- Replaces expensive adapters
Specifications
Specifications
| Certifications/Compliance | CE/IVD |
| Diameter (Metric) | 12 to 14 mm |
| Diameter (Metric) Inner | Bore Size 7.3 mm |
| Material | Polyethylene |
| Diameter (Metric) Outer | 12, 13, 14 mm |
| For Use With | Glass, rubber, or plastic hoses |
| Packaging Quantity | 100 |
| Port Size | 7.3 mm |
| Color | Natural |
| Product Type | Hose Coupling |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?