missing translation for 'onlineSavingsMsg'
Learn More

Branson Ultrasonics™ Tapered Microtip

Product Code. 10591885
Change view
Click to view available options
Volume Range (Metric):
5 to 20 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume Range (Metric) Unit Size
10591885 5 to 20 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10591885 Supplier Branson Ultrasonics™ Supplier No. 101148069
  • ONLINE EXCLUSIVE PRICE
    475.65 €
    375.00 € / Pack of 1
    Save 100.65 €
    21% Off
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Product Type Tapered Microtip
Volume Range (Metric) 5 to 20 mL
Diameter (Metric) Tip 5 mm
Intensity Very High
Packaging Quantity 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.