missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tapered Nylon Head Test Tube Brushes
Description
- Nylon bristles
- Tapered head
Specifications
Specifications
| Product Type | Test Tube Brush |
| Bristle Material | Nylon |
| Handle Material | Metal |
| Tip Type | Tapered |
| Diameter (Metric) | 2.5 cm |
| Length (Metric) | 20 cm |
| Length (Metric) Brush | 7.5 cm |
| Length (Metric) Handle | 12.5 cm |
| Quantity | 10 Pk. |
| Size | Brush Circumference: 8 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?