Learn More
Applied Biosystems™ TaqPath™ ProAmp™ Multiplex Master Mix
Applied Biosystems™ TaqMan™ Environmental Master Mix 2.0 offers accurate, real-time PCR-based pathogen detection in the presence of high levels of inhibitors
Brand: Applied Biosystems™ A30870
Additional Details : Weight : 0.40000kg
Description
Two TaqPath ProAmp Master Mix formulations for different throughput needs:- TaqPath ProAmp Master Mix - includes ROX™ passive reference dye for lower multiplexing of up to 3 targets
- TaqPath ProAmp Multiplex Master Mix - includes MUSTANG PURPLE™ passive reference dye for higher multiplexing of up to 4 targets
- Exceptional data quality - high specificity, dynamic range, and reproducibility for genotyping and copy number determination even in the presence of inhibitors
- Tolerance of inhibitors common in samples prepared from human or animal sources (buccal swabs, blood, and card punches)
- 72-hour pre-PCR benchtop stability for automated workflows, enabled by our proprietary Dual-Lock™ Taq DNA hot-start mechanism
- Multiplexing breadth - two formulations that enable single to four-target detection per reaction
- Excellent manufacturing consistency - manufactured in an ISO 13485-certified facility
Specifications
Store at 2–8°C. | |
10,000 Reactions | |
Taq DNA Polymerase | |
1 x 50 mL | |
TaqPath™ | |
1 x 50 mL | |
10,000 Reactions |
Primer-Probe | |
Multiplex qPCR | |
Fast, Standard | |
QuantStudio™ 3 or 5, QuantStudio™ 6/QuantStudio™ 7 Flex, QuantStudio™ 12K Flex, QuantStudio™ Dx, ViiA™ 7 Real-Time PCR System ViiA™ 7 Dx, 7500 Fast, StepOne™ or StepOnePlus™ | |
qPCR Master Mix | |
Wet Ice | |
Genotyping |