missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ TargetDispo Disposable Sampler
BIOPHARMAGREENER_CHOICE

Product Code. 15591731 Shop All Bürkle Products
Change view
Click to view available options
Capacity (Metric):
100 mL
200 mL
Length (Metric):
500 mm
1000 mm
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 20
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Length (Metric) Sterility unitSize
15591731 100 mL 500 mm Sterile Pack of 20
15581731 100 mL 500 mm Non-sterile Pack of 20
15501741 200 mL 1000 mm Non-sterile Pack of 20
15511741 200 mL 1000 mm Sterile Pack of 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 15591731 Supplier Buerkle™ Supplier No. 53934461
Add to basket
Add to basket
This item is not returnable. View return policy

Samples at a specific target point within the sample material. The Buerkle™ TargetDispo Disposable Sampler is intended for use with powder or granulate material. It is available in sterile and non-sterile varieties.

  • Used to take a target point sample at a position in the sample material that has previously been precisely determined
  • Sampler pierces into the powder or granulate while closed; when it reaches the sample removal point it is opened and then closed again
  • The sample can be easily emptied through the open handle
  • Handle opening is 14mm in diameter
  • Clean room manufactured
  • Sterile versions are sterilized by gamma radiation
TRUSTED_SUSTAINABILITY

Specifications

Product Type Sampler
Material HDPE
Autoclavable Not Autoclavable
Capacity (English) 3.38 oz.
Capacity (Metric) 100 mL
Disposable Single-use
Sterility Sterile
Diameter (Metric) 25 mm
Length (Metric) 500 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.