missing translation for 'onlineSavingsMsg'
Learn More

Aqualytic™ TC 445 S Model Refrigerated Incubator, 445 L

Product Code. 15237928
Click to view available options
Capacity (Metric):
445 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15237928

Brand: Aqualytic™ 2438240

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Temperature Range: 2°C to 40°C

  • Temperature range 2 °C to 40 °C
    • continuously adjustable in steps of 0.1 °C
  • Low power consumption
  • Illuminated LED display of preset/current temperature
  • Ideal for BOD determination at 20 °C
  • Power sockets inside the incubator
  • Standard door or glass door

Specifications

Certifications/Compliance CE Certified
Capacity (Metric) 445 L
Dimensions (D x W) Shelf 560 x 600 mm
Temperature Range (Metric) 2°C to 40°C
Type Refrigerated Incubator
Display Backlit LED
Includes 4 Metal Racks, 1 Bottom Grid, 9 Sockets, Standard Door
Model TC 445 S
Dimensions (D x W x H) Interior 560 x 600 x 1452 mm
Width (Metric) 750 mm
Width (Metric) Interior 600 mm
Height (Metric) Interior 1452 mm
Depth (Metric) Interior 560 mm
Weight (Metric) 78.5 kg
Electrical Requirements 230 V, 16 A
Voltage 220/240 V
Amperage 16 A
Frequency 50 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.