missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TCF-20 Continuous Flow Rotor

Product Code. 15626287 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
1350 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Unit Size
15626287 1350 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15626287 Supplier Thermo Scientific™ Supplier No. 75003012
  • ONLINE EXCLUSIVE PRICE
    60294.98 €
    56700.00 € / Pack of 1
    Save 3594.98 €
    5% Off
 Restricted Item
In Stock
Zum Warenkorb hinzufügen
Zum Warenkorb hinzufügen

missing translation for 'validMainframeMsg'

Dieser Artikel kann nicht zurückgegeben werden. Rückgaberichtlinie anzeigen

Perform bioprocessing or separation of large volumes with very low solids content.

Perform bioprocessing or separation of large volumes with very low solids content using the Thermo Scientific™ TCF-20 Continuous Flow Rotor. Rotor innovations—from Thermo Scientific™ Auto-Lock™ rotor exchange to Thermo Scientific™ Auto-ID™ instant rotor identification and speed handles on each rotor lid—shorten run set-up time while providing peace-of-mind the rotor is secure.

Auto-Lock Rotor Exchange

  • Secure, push-button rotor exchange in less than 3 seconds
  • Improved safety and convenience
  • No tools required
  • Quickly change rotors and applications

Auto-ID Instant Rotor Identification

  • Immediate identification of a rotor
  • Rotor specifications automatically loaded into centrifuge parameters
  • Shortens run set-up time, improves safety

Speed Handle

  • Accelerates and simplifies rotor lid tightening, ensuring lid is properly attached
  • Easier and safer lifting and carrying of rotors, further enhanced with the lightweight design
TRUSTED_SUSTAINABILITY

Specifications

Description TCF-20 Continuous Flow Rotor
Material Titanium
Type Continuous Flow Rotor
Capacity 1350 mL
Max. RCF 42,913 x g
Max. Speed 20,000 rpm
Radius (Metric) 96 mm
Radius (Metric) Min. 26 mm
K Factor 826
Net Weight 17.2 lb. (7.8 kg)
For Use With (Equipment) Sorvall LYNX 6000 Superspeed Centrifuge
Biocontainment Yes
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.