missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ TDE Series -40°C Ultra-Low Temperature Freezers

Product Code. 31749180 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
230 V, 50 Hz
Holds:
2 in. Boxes (600)
Certifications/Compliance:
CE
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Holds Certifications/Compliance Unit Size
31749180 230 V, 50 Hz 2 in. Boxes (600) CE Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31749180 Supplier Thermo Scientific™ Supplier No. TDE60040FVULTS
  • ONLINE EXCLUSIVE PRICE
    11000.00 €
    8381.27 € / Pack of 1
    Save 2618.73 €
    23% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, three capacities, and an ergonomic cabinet design.

Thermo Scientific™ TDE Series -40°C ultra-low temperature freezers, powered by H-drive, feature three upright models, maximizing storage capacity from 40,000 up to 60,000 2mL vials. The TDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.

Performance
  • Powered by H-drive's hydrocarbon technology, these systems save up to almost 50% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
  • A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
  • Meets ±5°C validation protocols at -40°C with strong peak variation and steady-state temperature variation
  • Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection
User Friendly
  • The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 in. display
  • Three capacities (400, 500 and 600 2-in. box) to accommodate a variety of storage needs and lab footprint specifications

All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions

  • Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
  • Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
  • Security features including alarm settings and padlock-compatible doors
Sustainability
  • Manufactured in an award-winning, zero-waste to landfill facility
  • Lower HVAC costs as a result of less heat emission into the environment
  • Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives
TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 28.8 cu. ft.
Capacity (Metric) 816 L
Temperature Range -10°C to -40°C
Door Style Outer (1), Inner (2)
No. of Doors 1
Cabinet Material Scratch-resistant Painted Steel
Chamber Material Cold-rolled Steel
Insulation Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant)
Shelves 3 Adjustable, 1 Fixed
Capacity (English) Shelf 245 lb.
Capacity (Metric) Shelf 111 kg
No. of Racks 12
Certifications/Compliance CE
Style Upright
Product Line Thermo Scientific
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Dimensions (DxWxH) Exterior 38.5 x 39.6 x 78 in. (97.7 x 100.6 x 198.1 cm)
Dimensions (D x W x H) Interior 28.3 x 34.4 x 51.2 in. (71.9 x 87.3 x 130.1 cm)
Monitoring Options Alarm, Recorder
Setpoint Security Yes
Connectivity Remote Alarm Connections, 4-20mA, RS485, and Dry Contacts
Smart View Compatibility Smart-Vue Compatible
Amperage 3.4/10
Plug Type EU
Voltage 230 V
Electrical Requirements 230 V, 50 Hz
Frequency 50 Hz
Green Features ACT Ecolabel (Gold)
Vial Capacity 60,000 x 2 mL
Compressor H-drive
Refrigerant R290
Shipping Weight (English) 765 lb.
Shipping Weight (Metric) 348 kg
Weight (English) 654 lb.
Weight (Metric) 297 kg
Holds 2 in. Boxes (600)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.