missing translation for 'onlineSavingsMsg'
Learn More

Skytec Teal Disposable Latex-Free Nitrile Gloves

Product Code. 17822174 Shop All Skytec Products
Change view
Click to view available options
Size:
6.5/7, Small
7.5/8, Medium
8.5/9, Large
9.5/10, X-Large
10.5/11, 2X-Large
Unit Size:
Pack of 100
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
17822174 6.5/7, Small Pack of 100
17862164 7.5/8, Medium Pack of 100
17862174 8.5/9, Large Pack of 100
17852174 9.5/10, X-Large Pack of 100
17882174 10.5/11, 2X-Large Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Product Code. 17822174 Supplier Skytec Supplier No. SKYTEAL1
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Teal Disposable Latex-Free Nitrile Gloves are premium performance, powder-free, nitrile single use disposable glove. Extremely strong and offers greater chemical and puncture resistance than regular nitrile disposables.

  • 100% premium quality nitrile, thickness 0.12 mm
  • Resistant to oils, acids and many chemicals
  • Up to four times the puncture resistance of latex
  • Powder-free, non-sterile
  • Lightweight and comfortable with a ‘second skin’ feel
  • Food safe
  • Category III, EN374 and EN455 approved
  • AQL 1.5
  • Latex free
  • Thickness 0.12 mm (6 g)

Specifications

Certifications/Compliance CAT III
Certifications/Compliance (Europe) EN374
Chlorinated Yes
Applications Healthcare, Industrial
Color Green
Finger Thickness (English) 6 mil
Finger Thickness (Metric) 0.15 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 5 mil
Palm Thickness (Metric) 0.12 mm
Size 6.5/7, Small
Thickness (English) 5 mil
Thickness (Metric) 0.12 mm
EN ISO 374-1 Type B
EN ISO 374-1 CHEMICAL LETTER CODES JKPT
EN ISO 374 - 5 Bacteria, Fungi WITH Virus Protection
Glove Cuff Style Beaded
Lining Unlined
Manufacturing/QMS Audit Standards ISO9001:2015
Quantity 100 Pk.
Length (English) 9 in.
Length (Metric) 240 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.