missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Dri-Block™ Analog Block Heaters
Click to view available options
No. of Blocks:
2
3
Temperature Range (Metric):
Ambient +5° to 100°C
Ambient +5° to 200°C
Unit Size:
Each
Description
- Precision-engineered heaters with excellent temperature accuracy
- Versatile range of interchangeable heating blocks work with many size sample tubes and plates
- Take up less storage space - lightweight and flat-top surface allows units to be stacked when not in use
- 230 VAC operation
- Calibrated rotary dial for temperature set in 2°C increments
- Excellent stability of ±0.05°C at 40°C
- Includes block extraction tool and a power cord with UK and European plug
- Ideal for all of your sample heating requirements, or for research or general chemistry applications
Specifications
Specifications
| Temperature Range (Metric) | Ambient +5° to 100°C |
| Type | Dry Block Heater |
| Heating Rate | 30°C to 100°C in 18 minutes |
| No. of Blocks | 2 |
| Temperature Stability | At 40°C ±0.05°C; at 100°C ±0.1°C |
| Warranty | 3 Years |
| Dimensions (L x W x H) | 202 x 260 x 105 mm |
| Length (Metric) | 202 mm |
| Width (Metric) | 260 mm |
| Height (Metric) | 105 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu