missing translation for 'onlineSavingsMsg'
Learn More

Techne™ Dri-Block™ Heater

Product Code. 15255607
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
15255607 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15255607 Supplier Techne™ Supplier No. 3662008
  • ONLINE EXCLUSIVE PRICE
    1135.00 €
    1018.72 € / Pack of 1
    Save 116.28 €
    10% Off
View all promotions
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Precision-engineered heater with excellent temperature accuracy.

  • Versatile range of interchangeable heating blocks work with many size sample tubes and plates
  • Take up less storage space—lightweight and flat-top surface allow units to be stacked when not in use

Specifications

Controller Type Digital; 200°C
Temperature Range (Metric) Ambient +5° to 200°C
Type Dry Block Heater
No. of Blocks 2
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.