missing translation for 'onlineSavingsMsg'
Learn More

PCRmax™ Situ Hybridization Adapter

Situ Hybridization Adapter converts Prime or Prime gradient thermal cycler to an in situ instrument as simply as inserting PCR plate.

Brand:  PCRmax™ 93945-46

Code : NEW

Additional Details : Weight : 0.15000kg

Product Code. 15216377

  • 920.00 € / Each
Estimated Shipment: 10-06-2024
to see stock.
Add to basket

Description

Description

  • Accommodates up to 4 standard size microscope slides with thermal transfer effectiveness similar to that of PCR plate.
  • Made of single piece of machined aluminum.
  • Regular cleaning can be done with water and mild laboratory cleaning detergents.
  • Design allows easy removal of glass slides via corner cut-outs.
  • Aluminum perimeter ridge allows thermal cycler lid to be closed without risking damage to glass slides and PCR samples.
  • Compatible with 96 x 0.2 mL thermal cycler.
Specifications:
  • Sample capacity: 4 glass slides 75 x 25 mm (3 x 1 in.)
  • Temperature range: 0° to 100°C
  • D x W x H: 80 x 115 x 16 mm
  • Adapter accuracy at 55°C: ±0.2°C
  • Adapter uniformity at 55°C: ±0.25°C
  • Weight: 150 g

Services

2 Year

Specifications

Specifications

0°C to 100°C
Adapter
150 g
4 Glass Slides, 75 x 25 mm (3 x 1 in.)
Aluminum
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers