missing translation for 'onlineSavingsMsg'
Learn More

Texwipe™ TechniCloth™ Mop Cover

Product Code. 15742416 Shop All Texwipe Products
Change view
Click to view available options
Dimensions (L x W):
37.5 x 67.5 cm
59 x 25 cm
Unit Size:
Pack of 150
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
15742416 59 x 25 cm Pack of 150
15732416 37.5 x 67.5 cm Pack of 150
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15742416 Supplier Texwipe™ Supplier No. TX630
  • ONLINE EXCLUSIVE PRICE
    84.44 €
    72.07 € / Pack of 150
    Save 12.37 €
    14% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Fabricated from a hydroentangled, nonwoven blend of 55% cellulose and 45% polyester

  • Fabric blend combines the highly absorbent properties of a natural fiber with the cleanliness and strength of a synthetic wiper
  • With its low particle counts, low extractable levels and solvent compatibility, TechniCloth™ is ideal for general wiping and spill control in controlled environments
  • Ideal for applications where high absorbency and low extractables are prime considerations
  • Excellent for picking up aqueous spills
  • Excellent wet and dry strength due to the polyester
  • Highly absorbent due to the cellulose
  • Compatible with most solvents
  • Contains no chemical binders
  • Low extractable levels

Specifications

Material Polyester Cellulose
Dimensions (L x W) 59 x 25 cm
Packaging Quantity 150 mop covers/Bag, 12 Bags/Cs.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.