missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Teclu Safety Burner with NF Connection, 13mm Opening

Product Code. 11725416 Shop All Fisherbrand Products
Change view
Click to view available options
Gas Type:
Butane, LPG, Propane
Methane, Natural Gas
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Gas Type unitSize
11725416 Butane, LPG, Propane Each
11795406 Methane, Natural Gas Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11725416
 Restricted Item
Estimated Shipment: 07-10-2026
Add to basket
Add to basket

Supplied with a flame failure device that shuts off the gas supply to the burner within approximately 20 seconds of the flame being extinguished.

  • Safety features all contained within the burner
  • For use with natural gas/methane or butane/propane
  • 13mm diameter opening
  • With gas control needle valve
  • Specially designed conical mixing chamber incorporated which allows the burner to give off a very hot flame
  • Suitable for glass work and soldering
  • Gas and air mixing is regulated by adjusting the knurled wheel below the tube

Specifications

Product Type Teclu Safety Burner
Gas Type Butane, LPG, Propane
Diameter (Metric) 13 mm
For Use With (Application) Glasswork and soldering
Height (Metric) 150 mm
Includes NF Screwing G 0.5 in Connector
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.