missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Telescopic Rod
Description
- Different tools can be attached to the telescopic rod
- The tools (angular beaker, pendulum beaker, bottle holder, stainless steel beaker and dip net) are attached to the telescopic rod by a practical snap-in joint
- Ideal for sampling from baths, tanks, shafts, open water courses etc
- Sampling depths down to 6 m can be reached with the adjustable telescopic aluminum rod
- The telescopic rods cannot be rotated radially, which means even better handling
- The individual rods have been provided with an end stop, this means that one rod cannot accidentally slip out of another rod
- Telescopic rod 5355-0280, extremely short model – yet extendable up to 280 cm. Fits into every car boot!
- Springs made of stainless steel
Specifications
Specifications
| Product Type | Telescopic Rod |
| Material | Aluminum |
| Autoclavable | Not Autoclavable |
| Includes | 4 Rods |
| For Use With (Application) | Industry and Water Treatment, Ideal for Sampling From Baths, Tanks, Shafts, Open Water Courses, Used with Telescope Sampler |
| For Use With (Equipment) | Bürkle Angled beaker, pendulum beaker, bottle holder, stainless steel beaker and dip net |
| Length (English) | Adjustable from 68.90 in. up to 2.36 in. |
| Length (Metric) | Adjustable from 175 cm up to 600 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?