missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Telescopic Suction Tubes

Product Code. 16872110 Shop All Corning Products
Change view
Click to view available options
Volume (Metric):
2.5 to 10 mL
25 to 100 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
16872110 25 to 100 mL Each
16862110 2.5 to 10 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 16872110 Supplier Corning™ Supplier No. 6868
  • ONLINE EXCLUSIVE PRICE
    58.15 €
    54.33 € / Pack of 1
    Save 3.82 €
    6% Off
Estimated Shipment: 09-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Corning™ Telescopic Suction Tubes for quick and precise dispensing of acids, bases and solvents

  • Suction tube
  • For use with Bottle Top Dispenser
TRUSTED_SUSTAINABILITY

Specifications

Product Type Telescopic Suction Tube
Autoclavable Autoclavable
Certifications/Compliance ISO 8655
Volume (Metric) 25 to 100 mL
For Use With (Application) Quick and precise dispensing of acids, bases and solvents
For Use With (Equipment) 25-100 mL Bottle Top Dispenser
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.