missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Temp 16 RTD Thermometer (probe not included)

Product Code. 12931788
Change view
Click to view available options
IP Rating:
IP54
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. IP Rating Unit Size
12931788 IP54 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12931788 Supplier Thermo Scientific™ Supplier No. 01X491704
  • ONLINE EXCLUSIVE PRICE
    387.00 €
    367.00 € / Pack of 1
    Save 20.00 €
    5% Off
Estimated Shipment: 28-09-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The temperature meters are available for your basic temperature measurement needs.

The Temp 16 RTD Thermometer (probe not included) gives you fast, reliable and highly precise measurements across a wide temperature range. Rugged and easy to use, the Temp 16 features a large backlit dual-line LCD, giving you clear, accurate readings of measured and min/max temperature, even in dark environments.

Features:

User-Friendly

  • Automatic calibration – just leave electrode in ice water and press ‘CAL’ to calibrate
  • Dual-display shows current and min/max readings at the press of a button
  • Large, easy-to-read illuminated display

Versatile

  • High precision measurements from -200.0 to 850.0 °C (-392.0 to 1562 °F)
  • Accepts a wide variety of RTD probes
  • Exclusive three-way hands-free option (kit sold seprately) – hang the meter from a pipe or belt, stick the meter to a metallic surface, or simply stand the meter on a table surface

Sturdy Design

  • IP54 splashproof with sealed keypad and ABS plastic housing
  • Protective rubber armor ensures a firm grip and doubles up as a table-top stand

Storage: -40 °C to 65 °C (-40 °F to 149 °F); 10 % to 90 % (non-condensing)

Markets

  • Chemicals
  • Manufacturing
  • Food and Beverage
  • Industrial and Automotive
TRUSTED_SUSTAINABILITY

Specifications

Battery Life 750+ hr. (without backlight)
Battery Type 3 AA 1.5 V Alkaline
Certifications/Compliance CE Compliance: EN61326-1/A1: 1998 (EU EMC Directive)
Description Thermo Scientific single-input precision RTD thermometer with rubber armor/stand (probe not included)
Display Type LCD 58 x 40 mm, Backlit
IP Rating IP54
Measurement Modes Temperature
Temperature Range (Metric) -200.0°C to +850.0°C
Includes with Min/Max Reading, Hold Function, Stability Indicator, Auto Shut-Off: 17.5 min (selectable)
Inputs Single
Temperature Accuracy Above -150 °C: ±0.1 % of reading ±0.4 °C ; Below -150 °C: ±0.25 % of reading ±1 °C
Temperature Range (English) -392°F to 1562°F
Temperature Resolution minus 200.0 °C to 850.0 °C: 0.1 °C, -392.0 °F to 999.9 °F: 0.1 °F, 1000 °F to 1562 °F: 1 °F
Dimensions (L x W x H) 175 x 97 x 42 mm (without armor) ; 180 x 102 x 52 mm (with armor)
Weight (Metric) 267 g (Without armor) ; 362 g (With armor)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.