missing translation for 'onlineSavingsMsg'
Learn More

Thermo Eutech™ Temp 360 RTD datalogging thermometer with rubber armour USB output and IP54 rating

Product Code. 12921788
Change view
Click to view available options
Connector Types:
3-pin DIN
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Unit Size
12921788 3-pin DIN Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12921788 Supplier Thermo Eutech™ Supplier No. 01X526504
  • ONLINE EXCLUSIVE PRICE
    635.00 €
    602.00 € / Pack of 1
    Save 33.00 €
    5% Off
Estimated Shipment: 14-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Temp 360 RTD datalogging thermometer with rubber armour USB output and IP54 rating

Product Features
The Thermo Scientific Temp 360 is your choice for fast, reliable, and highly-precise measurements across a wide temperature range. Log up to 2000 data points automatically at intervals from one second to 60 minutes, or manually at the touch of a button. Data transfer is a breeze – the meter comes with a USB output for advanced data handling with your computer.

Rugged and easy to use, the Temp 360 datalogger features a large backlit dual-line LCD, giving you clear, accurate readings, even in dark environments.

User-Friendly
:: Easy calibration – choose one-point or two-point
:: Minimum, maximum and differential temperature view at the press of a button
:: Large, easy-to-read illuminated display

Versatile
:: Exclusive three-way hands-free option* – hang the meter from a pipe or belt, stick the meter to a metallic surface, or simply stand the meter on a table surface

Sturdy Design
:: IP54 splashproof with a sealed keypad and ABS plastic housing
:: Protective rubber armor ensures a firm grip and doubles up as a table-top stand

Markets
:: Industrial and Automotive
:: Manufacturing
:: Chemicals
:: Food & Beverage

Product SpecificationDescription
Range 

-201 ºC to 1210 ºC (-330 ºF to 2210 ºF)

ResolutionFrom -330.0 to -100 ºC/ºF : 0.1 ºC/ºF
From -99.99 to 99.99 ºC/ºF: 0.01 ºC/ºF
From 100.0 to 999.9 ºC/ºF: 0.1 ºC/ºF
Above 1000 ºC/ºF: 1 ºC/ºF
Accuracy 

From -330.0 to -100 ºC/ºF: ±0.1 ºC/±0.2 ºF
From -99.99 to 99.99 ºC/ºF: ±0.03 ºC/±0.06 ºF
From 100.0 to 999.9 ºC/ºF: ±0.1 ºC/±0.2 ºF
Above 1000 ºC/ºF: ±1 ºC/±2 ºF

LCD58 x 40 mm with backlight
Datalogging2000 points
Logging IntervalOne second to 60 minutes
Min/Max/AVG ReadingYes
Auto Shut-Off17.5 min (selectable)
Hold FunctionYes
Stability IndicatorYes
InputSingle three-pin DIN connector
Power Requirements3 ‘AA’ 1.5 V alkaline;
>750 hours (without backlight)
Storage-40 °C to 65 °C (-40 °F to 149 °F);
10 % to 90 % (non-condensing)
Dimensions & Weight175 x 97 x 42 mm (LxWxT), 267 g (without armor) ;
180 x 102 x 52 mm (LxWxT), 362 g (with armor)
Ingress Protection
(With Probe Attached)
IEC-529 IP54 for dust and water-resistant enclosures
CE ComplianceEN61326-1/A1: 1998 (EU EMC Directive)
TRUSTED_SUSTAINABILITY

Specifications

Accuracy From -330.0 to -100 oC/oF : ±0.1 oC/ ±0.2 oF From -99.99 to 99.99 oC/oF : ±0.03 oC/ ±0.06 oFFrom 100.0 to 999.9 oC/oF : ±0.1 oC/ ±0.2 oF Above 1000 oC/oF : ±1 oC/ ±2 oF
Material Plastic Body
Type RTD Datalogging Thermometer
Connector Types 3-pin DIN
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.