missing translation for 'onlineSavingsMsg'
Learn More

Carl Zeiss™ TempController

Product Code. 11804983
Change view
Click to view available options
Dimensions (L x W x H):
280 x 200 x 130mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W x H) Unit Size
11804983 280 x 200 x 130mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11804983 Supplier Carl Zeiss™ Supplier No. 4118609005000
  • ONLINE EXCLUSIVE PRICE
    4435.00 €
    3388.45 € / Pack of 1
    Save 1046.55 €
    23% Off
 Restricted Item
Estimated Shipment: 01-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Height (Metric) 130 mm
Length (Metric) 280 mm
Width (Metric) 200 mm
Dimensions (L x W x H) 280 x 200 x 130mm
Model 2000-2 D
Frequency 60 Hz
Type Temperature Controller
Voltage 90/260 VAC
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.