missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Temperature Probes Lemo (PT 100)
Click to view available options
Length (Metric) Overall:
100 mm
200 mm
300 mm
500 mm
600 mm
Unit Size:
Each
Description
- One measuring sensor in a PTFE-encapsulated stainless steel tube (1.471). Temperature probe 8 mm, tip 6 mm, collar ring 12 mm. With white PTFE-coated cable (length: 1.5 m) and coupling (type Lemo™ socket size 1, 4-wire-system).
- Typical response times:
- T 50: 7 - 12 s, T 90:14 - 16 s
Specifications
Specifications
| Certifications/Compliance | FDA |
| Disposable | Reusable |
| Length (Metric) Cable | 340 mm |
| Length (Metric) Overall | 300 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction