missing translation for 'onlineSavingsMsg'
Learn More

BOLA Temperature Probes Lemo (PT 100)

Product Code. p-200109935
Click to view available options
Length (Metric) Overall:
100 mm
200 mm
300 mm
500 mm
600 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10267021

Brand: BOLA P176030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Temperature Probes Lemo (PT 100) PTFE/Stainless Steel, usable length: PFA-coated connector cable: 1500 mm, with LEMO connector

  • One measuring sensor in a PTFE-encapsulated stainless steel tube (1.471). Temperature probe 8 mm, tip 6 mm, collar ring 12 mm. With white PTFE-coated cable (length: 1.5 m) and coupling (type Lemo™ socket size 1, 4-wire-system).
  • Typical response times:
  • T 50: 7 - 12 s, T 90:14 - 16 s

Specifications

Certifications/Compliance FDA
Disposable Reusable
Length (Metric) Cable 660 mm
Length (Metric) Overall 600 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.