missing translation for 'onlineSavingsMsg'
Learn More

LCR Hallcrest™ Temperature Strip

Product Code. 13039232
Encompass
Change view
Click to view available options
Temperature Range (Metric):
10°C to 40°C
60°C to 90°C
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range (Metric) unitSize
13039232 60°C to 90°C -
13059232 10°C to 40°C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13039232 Supplier LCR Hallcrest™ Supplier No. A29604

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Max. Temperature (Metric) 90°C
Min. Temperature (Metric) 60°C
Temperature Range (Metric) 60°C to 90°C
Accuracy 0.02
Subdivision 5°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.